Safety Vest, Unisex Fit, Tricot, Non ANSI, S762P, Hi-Viz Pink, 5XL
- Mfr # 61337
- Zoro # G0117373
product price:Â
$
10.69
/ea
Key Features
Color
Pink
Material
100% Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61337
- Zoro #
- G0117373
- UPC #
- 720609613370
- Country of Origin
- China
Dimensions
- Size
- 5XL
- Length
- 16 in
Details
- Item
- High Visibility Vest
- Color
- Pink
- Material
- 100% Polyester
- Closure Type
- Hook-and-Loop
- Number of Pockets with Closure
- 2
- Gender
- Unisex
- Features
- Non-ANSI Solid
Description
Hi Viz Pink unisex style vest is made from 100% polyester tricot and has a hook & loop front closure. Four pockets: 2 exterior waist pockets with hook & loop closure and 1 left chest pocket with pen compartment. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Bright visibility pink is great for visitor identification, benefit walks or events or promotional events. Does not meet ANSI/ISEA 107 requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.