
Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, LG
Mfr # 61917
Zoro # G0118432
product price: $9.55
/eaKey Features
ANSI Class
Class 2
Color
Hi Viz Lime
Size
LG
Closure Type
Zipper
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61917
Zoro #
G0118432
UPC #
720609619174
Country of Origin
China
Dimensions
Size
LG
Details
ANSI Class
Class 2
Color
Hi Viz Lime
Closure Type
Zipper
Gender
Women's
Material
100% polyester
Description
ANSI Type R, Class 2 womens fitted safety vest. 100% polyester tricot material. Vest features include zipper front closure, side slits for ease of movement, repositioned horizontal tape, and contoured waist. Two exterior waist pockets. Meets ANSI/ISEA 107-2015 requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.