Zoro Homepage

Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD

  • Mfr # 61916

  • Zoro # G0117775


product price: $9.55
/ea

Key Features

ANSI Class
Class 2
Color
Hi Viz Lime
Closure Type
Zipper
Gender
Women's
Material
100% polyester tricot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61916
Zoro #
G0117775
UPC #
720609619167
Country of Origin
China

Dimensions

Size
Medium

Details

ANSI Class
Class 2
Color
Hi Viz Lime
Closure Type
Zipper
Gender
Women's
Material
100% polyester tricot

Description

ANSI Type R, Class 2 womens fitted safety vest. 100% polyester tricot material. Vest features include zipper front closure, side slits for ease of movement, repositioned horizontal tape, and contoured waist. Two exterior waist pockets. Meets ANSI/ISEA 107-2015 requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.