
Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, SM
Mfr # 61909
Zoro # G0119263
product price:Â $12.15
/eaKey Features
Color
Hi Viz Pink
Gender
Women's
Material
100% polyester tricot
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61909
Zoro #
G0119263
UPC #
720609619099
Country of Origin
China
Dimensions
Size
SM
Details
Color
Hi Viz Pink
Gender
Women's
Material
100% polyester tricot
Closure Type
Zipper
Description
ANSI Type R, Class 2 womens fitted safety vest. 100% polyester tricot material. Vest features include zipper front closure, side slits for ease of movement, repositioned horizontal tape, and contoured waist. Two exterior waist pockets. Meets ANSI/ISEA 107-2015 requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.