Safety Vest, Woven Oxford, Hi-Viz, Lime, 2XL
Mfr # 61713
Zoro # G8008415
product price: $8.19
/eaKey Features
ANSI Class
2
Material
100% Polyester Woven Oxford
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61713
Zoro #
G8008415
UPC #
720609617132
Country of Origin
China
Dimensions
Size
2XL
Length
59 in
Vest Size
2XL
Details
Item
Safety Vest
Color
Lime
ANSI Class
2
Material
100% Polyester Woven Oxford
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape
Pockets
0-3
Number of Outside Pockets
0
Material Construction
Solid Polyester
Includes LED Lights
No
Fabric Construction
Solid
Reflective Stripe Location
Back, Chest, Waist
Total Number of Pockets
2
Pocket Location
Inside Waist
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Description
Safety Vest,Woven Oxford,Hi-Viz,Lime,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.