Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Woven Oxford, Hi-Viz, Lime, L, Standards: ANSI class 2

  • Mfr # 61376

  • Zoro # G8005825


product price: $12.15
/ea

Key Features

Color
Lime
Material
Polyester Woven Oxford
Standards
ANSI class 2
Features
5-Point Break-Away Hook & Loop Closure; 5 Pockets - 1 Interior Waist, 2 Exterior Waist, Exterior Pen, Exterior Chest Radio/Phone Pocket; AwareLite Reflective Trim
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61376
Zoro #
G8005825
UPC #
720609613769
Country of Origin
China

Dimensions

Size
L

Details

Item
Safety Vest
Color
Lime
Material
Polyester Woven Oxford
Standards
ANSI class 2
Features
5-Point Break-Away Hook & Loop Closure; 5 Pockets - 1 Interior Waist, 2 Exterior Waist, Exterior Pen, Exterior Chest Radio/Phone Pocket; AwareLite Reflective Trim
ANSI Class
Class 2

Description

Safety Vest,Woven Oxford,Hi-Viz,Lime,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.