Safety Vest, Woven Oxford, HiViz, Orange, XL
Mfr # 61721
Zoro # G8008500
product price: $8.19
/eaKey Features
ANSI Class
2
Material
100% Polyester Woven Oxford
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61721
Zoro #
G8008500
UPC #
720609617217
Country of Origin
China
Dimensions
Size
XL
Vest Size
XL
Length
55 in
Details
Item
Safety Vest
Color
Orange
ANSI Class
2
Material
100% Polyester Woven Oxford
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Aware Lite Tape
Standards
ANSI 107
Pockets
0-3
Reflective Stripe Location
Back, Chest, Waist
Pocket Location
Inside Waist
Number of Outside Pockets
0
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Material Construction
Solid Polyester
Total Number of Pockets
2
Fabric Construction
Solid
Includes LED Lights
No
Description
Safety Vest,Woven Oxford,HiViz,Orange,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.