Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, WovenOxford, HiViz, Lime, 4XL

  • Mfr # 61205

  • Zoro # G8007505


product price: $8.85
/ea

Key Features

Color
Lime
Material
100% Polyester Woven Oxford
Standards
ANSI 107 Class 2
Features
2 Open Interior Waist Pockets; Left Interior Waist Pen Compartment; Right Exterior Chest 4 Divisions; Exterior Left Chest Double Pocket: Open Pocket and 4 Pen Compartments; Mic Tabs on Both Sides; Zipper Closure; Solid Texture of Garments Background Material Component
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61205
Zoro #
G8007505
UPC #
720609612052
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
Safety Vest,WovenOxford,HiViz,Lime,4XL
Color
Lime
Material
100% Polyester Woven Oxford
Standards
ANSI 107 Class 2
Features
2 Open Interior Waist Pockets; Left Interior Waist Pen Compartment; Right Exterior Chest 4 Divisions; Exterior Left Chest Double Pocket: Open Pocket and 4 Pen Compartments; Mic Tabs on Both Sides; Zipper Closure; Solid Texture of Garments Background Material Component
ANSI Class
Class 2
Closure Type
Zipper

Description

Safety Vest,WovenOxford,HiViz,Lime,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.