Safety Vest, WovenOxford, HiViz, Orange, 2XL
Mfr # 61722
Zoro # G8008589
product price: $8.19
/eaKey Features
ANSI Class
2
Material
100% Polyester Woven Oxford
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61722
Zoro #
G8008589
UPC #
720609617224
Country of Origin
China
Dimensions
Size
2XL
Vest Size
2XL
Length
59 in
Details
Item
Safety Vest
Color
Orange
ANSI Class
2
Material
100% Polyester Woven Oxford
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Aware Lite Tape
Standards
ANSI 107
Pockets
0-3
Number of Outside Pockets
0
Total Number of Pockets
2
Fabric Construction
Solid
Pocket Location
Inside Waist
Material Construction
Solid Polyester
Number of Inside Pockets
2
Includes LED Lights
No
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest, Waist
Description
Safety Vest,WovenOxford,HiViz,Orange,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.