Safety Vest, WovenOxford, HiViz, Orange, 5XL, Standards: ANSI 107 Class 2

  • Mfr # 61725

  • Zoro # G8008519


product price:  $7.99
/ea

Key Features

ANSI Class
2
Material
100% Polyester Woven Oxford
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61725
Zoro #
G8008519
UPC #
720609617255
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Safety Vest
Color
Orange
ANSI Class
2
Material
100% Polyester Woven Oxford
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape
Number of Outside Pockets
0
Number of Inside Pockets
2
Fabric Construction
Solid
Total Number of Pockets
2

Description

Safety Vest,WovenOxford,HiViz,Orange,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.