Zoro Homepage

Safety Vest, Zipper, Hi-Viz, Lime, 4XL

  • Mfr # 61236

  • Zoro # G8007408


product price: $20.49
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61236
Zoro #
G8007408
UPC #
720609612366
Country of Origin
China

Dimensions

Size
4XL
Vest Size
4XL
Length
63 in

Details

Item
Safety Vest,Zipper,Hi-Viz,Lime,4XL
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Features
Aware Lite Tape
Standards
ANSI 107
Pockets
4-6
Number of Outside Pockets
4
Total Number of Pockets
6
Fabric Construction
Solid Front/Mesh Back
Reflective Stripe Color
Silver
Number of Inside Pockets
2
Pocket Location
Back, Left Chest, Left Waist, Right Chest, Right Waist
Material Construction
Solid Front/Mesh Back Polyester
Includes LED Lights
No
Reflective Stripe Location
Back, Chest, Waist

Description

Safety Vest,Zipper,Hi-Viz,Lime,4XL, ANSI Class 2, Vest Size 4XL, Number of Pockets with Closure 3, Features Aware Lite Tape, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.