Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Zipper, Hi-Viz, Lime, 5XL

  • Mfr # 61237

  • Zoro # G8007435


product price: $20.39
/ea

Key Features

Color
Lime
Size
5XL
Material
100% Polyester Mesh with Lower Solid Front
Standards
ANSI 107 Class 2
Features
2 Lapel Grommets and One Left Pocket Grommet; Large Clipboard Pocket on Back Side with Left and Right Zipper Access; Exterior Right Chest Radio Pocket with 1" Gusset; Exterior Left Chest Pocket with 4 Divisions; 2 Large Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Large Interior Waist Pockets with Hook & Loop Closure; Reinforced Zipper; Mic Tabs on Both Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61237
Zoro #
G8007435
UPC #
720609612373
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Safety Vest,Zipper,Hi-Viz,Lime,5XL
Color
Lime
Material
100% Polyester Mesh with Lower Solid Front
Standards
ANSI 107 Class 2
Features
2 Lapel Grommets and One Left Pocket Grommet; Large Clipboard Pocket on Back Side with Left and Right Zipper Access; Exterior Right Chest Radio Pocket with 1" Gusset; Exterior Left Chest Pocket with 4 Divisions; 2 Large Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Large Interior Waist Pockets with Hook & Loop Closure; Reinforced Zipper; Mic Tabs on Both Sides
ANSI Class
Type R, Class 2
Closure Type
Zipper

Description

Safety Vest,Zipper,Hi-Viz,Lime,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.