Safety Vest, Zipper, Hi-Viz, Lime, XL
Mfr # WEL61202HLXL
Zoro # G8007590
product price: $11.19
/eaKey Features
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEL61202HLXL
Zoro #
G8007590
UPC #
720609612021
Country of Origin
China
Dimensions
Size
XL
Vest Size
XL
Length
55 in
Details
Item
Safety Vest,Zipper,Hi-Viz,Lime,XL
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Aware Lite Tape
Standards
ANSI 107
Reflective Stripe Color
Silver
Number of Outside Pockets
2
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Includes LED Lights
No
Number of Inside Pockets
2
Reflective Stripe Location
Back, Chest, Waist
Fabric Construction
Solid
Total Number of Pockets
4
Description
Safety Vest,Zipper,Hi-Viz,Lime,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.