Zoro Homepage

Safety Vest, Zipper, Hi-Viz, Orange, 4XL

  • Mfr # 61213

  • Zoro # G8007520


product price: $8.85
/ea

Key Features

Color
Orange
Material
100% Polyester Woven Oxford
Features
2 Open Interior Waist Pockets; Left Interior Waist Pen Compartment; Right Exterior Chest 4 Divisions; Exterior Left Chest Double Pocket: Open Pocket and 4 Pen Compartments; Mic Tabs on Both Sides; Zipper Closure; Solid Texture of Garments Background Material Component
Standards
ANSI 107 Class 2
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61213
Zoro #
G8007520
UPC #
720609612137
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
Safety Vest,Zipper,Hi-Viz,Orange,4XL
Color
Orange
Material
100% Polyester Woven Oxford
Features
2 Open Interior Waist Pockets; Left Interior Waist Pen Compartment; Right Exterior Chest 4 Divisions; Exterior Left Chest Double Pocket: Open Pocket and 4 Pen Compartments; Mic Tabs on Both Sides; Zipper Closure; Solid Texture of Garments Background Material Component
Standards
ANSI 107 Class 2
Closure Type
Zipper

Description

Safety Vest,Zipper,Hi-Viz,Orange,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.