Zoro Homepage

Safety Vst, Polyestr, HiViz, Orange, OneSize, Material: 100% Polyester Tricot

  • Mfr # 14099

  • Zoro # G7951651


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Color
Orange
Size
One Size Fits All
Material
100% Polyester Tricot
Standards
NOT ANSI RATED
Features
Lightweight; Ideal for Screen Printing; Adjustable Hook & Loop Front Closure; Durable Elastic Side Straps; Pockets : 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14099
Zoro #
G7951651
UPC #
720609140999
Country of Origin
China

Dimensions

Size
One Size Fits All

Details

Item
Safety Vst,Polyestr,HiViz,Orange,OneSize
Color
Orange
Material
100% Polyester Tricot
Standards
NOT ANSI RATED
Features
Lightweight; Ideal for Screen Printing; Adjustable Hook & Loop Front Closure; Durable Elastic Side Straps; Pockets : 0
Closure Type
Hook-and-Loop

Description

Safety Vst,Polyestr,HiViz,Orange,OneSize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.