SLICK, Safety Glasses, Hydrophobic, Oleophobic, Anti-Scratch, Clear Lens, Black Frame (Discontinued)
- Mfr # 17451
- Zoro # G5314710
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17451
Zoro #
G5314710
UPC #
720609174512
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Hydrophobic, Oleophobic, Anti-Scratch
Lens Material
Polycarbonate
Series
SLICK
Standards
ANSI Z87.1; ISO 9001:2008
Features
Frameless design; Comfortable; Super Lightweight; 9.5 Base Curve Hard Coated Single Lens; Stainless Steel Hinge Screws
Primary Lens Color
Clear
Description
Safety Glasses, Clear, Hydrophobic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.