Zoro Homepage

Sun Shield, Hard Hat, Omega II, AS5E

  • Mfr # 17972

  • Zoro # G0118283


product price: $26.95
/ea
Sold in multiples of 12 for $323.40

Key Features

Color
White
Length
18 in
Height
2 in
Width
15 in
For Use With
ERB Omega II Safety Helmet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17972
Zoro #
G0118283
UPC #
720609179722
Country of Origin
United States

Dimensions

Length
18 in
Height
2 in
Width
15 in

Details

Item
Hard Hat Sun shield
Color
White
For Use With
ERB Omega II Safety Helmet

Description

Sun Shield provides additional UV protection for face & neck. Opaque covering with see through smoke colored Lexan front for overhead visibility. Model AS5E only attaches to ERB Omega II Safety Helmet. Weighs less than 3 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.