Surveyor Vest, Deluxe, Lime, LG
Mfr # 62386
Zoro # G5315639
product price: $42.95
/eaKey Features
Closure Type
Zipper
ANSI Class
Class 2
Material
100% polyester
Color
Hi Viz Lime
Size
Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62386
Zoro #
G5315639
UPC #
720609623867
Country of Origin
China
Dimensions
Size
Large
Details
Item
Deluxe Surveyor Vest Lime LG
Closure Type
Zipper
ANSI Class
Class 2
Material
100% polyester
Color
Hi Viz Lime
Description
Deluxe Surveyor Vest Lime LG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.