Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveyor Vest, Premium, Orange, 2X

  • Mfr # 62323

  • Zoro # G5315368


product price: $19.29
/ea

Key Features

Color
Orange
Size
2XL
ANSI Class
Type R, Class 2
Closure Type
Zipper
Material
100% polyester mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62323
Zoro #
G5315368
UPC #
720609623232
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Surveyor Vest
Color
Orange
ANSI Class
Type R, Class 2
Closure Type
Zipper
Material
100% polyester mesh

Description

Premium Surveyor Vest Orange 2X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.