Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveyor Vest, Premium, Orange, 5X

  • Mfr # 62326

  • Zoro # G5315541


product price: $19.89
/ea

Key Features

Color
Orange
ANSI Class
Class 2
Length
16 in
Features
Solid/Mesh Surveyor Multi-Pocket
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62326
Zoro #
G5315541
UPC #
720609623263
Country of Origin
China

Dimensions

Size
5XL
Length
16 in

Details

Item
Surveyor Vest
Color
Orange
ANSI Class
Class 2
Features
Solid/Mesh Surveyor Multi-Pocket
Closure Type
Zipper
Material
100% polyester mesh

Description

Premium Surveyor Vest Orange 5X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.