Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, LG

  • Mfr # 61549

  • Zoro # G0122797


product price: $43.85
/ea

Key Features

Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61549
Zoro #
G0122797
UPC #
720609615497
Country of Origin
China

Details

Number of Outside Pockets
1

Description

ANSI Type R, Class 3 Pullover Hoodie Sweatshirt, Hi Viz Lime with Black Bottom, is 100% soft polyester fleece. Hoodie has cinch cord and cord lock to adjust fit. Sweatshirt has one large front pass-through hand warmer pocket that will fit a 5.5" cell phone in sturdy case. Ribbed knit cuffs and waistband aid to keep wearer warm. Meets ANSI/ISEA 107-2015.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.