Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, 2XL

  • Mfr # 61946

  • Zoro # G0122413


product price: $37.39
/ea

Key Features

Material
100% Polyester Fleece
Number of Outside Pockets
1
Cuff Style
Rib Knit
Length
28.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61946
Zoro #
G0122413
UPC #
720609619464
Country of Origin
China

Dimensions

Size
2XL
Length
28.5 In

Details

Item
Pullover Hoodie Sweatshirt
Color
Hi-Viz Orange
Material
100% Polyester Fleece
Number of Outside Pockets
1
Cuff Style
Rib Knit

Description

ANSI Type R, Class 3 Pullover Hoodie Sweatshirt, Hi Viz Orange with Black Bottom, is 100% soft polyester fleece. Hoodie has cinch cord and cord lock to adjust fit. Sweatshirt has one large front pass-through hand warmer pocket that will fit a 5.5" cell phone in sturdy case. Ribbed knit cuffs and waistband aid to keep wearer warm. Meets ANSI/ISEA 107-2015.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.