Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shirt, Class 2, Hi-Viz, Lime, 6X

  • Mfr # 14138

  • Zoro # G4328496


product price: $14.99
/ea

Key Features

Standards
ANSI/ISEA 107-2015
Material
100% polyester jersey knit
ANSI Class
Class 2
ANSI Type
Type R
Size
6XLarge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14138
Zoro #
G4328496
UPC #
720609141385
Country of Origin
China

Dimensions

Size
6XLarge

Details

Standards
ANSI/ISEA 107-2015
Material
100% polyester jersey knit
ANSI Class
Class 2
Color
Hi Viz Lime
ANSI Type
Type R

Description

100% polyester jersey knit Type R, Class 2 t-shirt. Moisture wicking t-shirt features one left chest pocket and short sleeves. Meets ANSI/ISEA 107-2015.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.