Vest, Break-Away, Hi-Viz, Lime, 2XL
Mfr # 61378
Zoro # G8005868
product price: $13.69
/eaKey Features
Color
Lime
Size
L
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61378
Zoro #
G8005868
UPC #
720609613783
Country of Origin
China
Dimensions
Size
L
Length
59 in
Vest Size
L
Details
Item
Vest,Break-Away,Hi-Viz,Lime,2XL
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Aware Lite Tape, Break Away
Standards
ANSI 107
Pockets
4-6
Breakaway
Yes
Includes LED Lights
No
Reflective Stripe Color
Silver
Fabric Construction
Solid
Number of Inside Pockets
1
Safety Features
Breakaway
Material Construction
Solid Polyester
Number of Outside Pockets
4
Pocket Location
Inside Waist, Outside Waist
Reflective Stripe Location
Back, Chest, Waist
Total Number of Pockets
5
Description
Vest,Break-Away,Hi-Viz,Lime,2XL, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Break Away, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.