Zoro Homepage

Vest, Break-Away, Hi-Viz, Lime, 2XL

  • Mfr # 61848

  • Zoro # G8007697


product price: $13.39
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61848
Zoro #
G8007697
UPC #
720609618481
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Reflective Stripe Width
2 in

Details

Item
Break Away Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Stripe Color
Silver
Features
Aware Lite Tape, Mic Tabs
Standards
ANSI 107
Pockets
0-3
Breakaway
Yes
Material Construction
Mesh Polyester
Number of Inside Pockets
2
Reflective Stripe Location
Back, Chest, Waist
Reflective Stripe Color
Silver
Number of Outside Pockets
0
Fabric Construction
Mesh
Total Number of Pockets
2
Safety Features
Breakaway
Includes LED Lights
No
Pocket Location
Inside Waist

Description

Vest,Break-Away,Hi-Viz,Lime,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 2, Features Aware Lite Tape, Mic Tabs, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.