Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Break-Away, Hi-Viz, Lime, 5XL

  • Mfr # WEL61851HL5X

  • Zoro # G8007627


product price: $13.39
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEL61851HL5X
Zoro #
G8007627
UPC #
720609618511
Country of Origin
China

Dimensions

Size
5XL
Vest Size
5XL
Reflective Stripe Width
2 in

Details

Item
Break Away Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Stripe Color
Silver
Features
Aware Lite Tape, Mic Tabs
Standards
ANSI 107
Reflective Stripe Location
Back, Chest, Waist
Number of Outside Pockets
0
Includes LED Lights
No
Total Number of Pockets
2
Safety Features
Breakaway
Fabric Construction
Mesh
Number of Inside Pockets
2
Breakaway
Yes
Reflective Stripe Color
Silver
Pocket Location
Inside Waist

Description

Vest,Break-Away,Hi-Viz,Lime,5XL, ANSI Class 2, Vest Size 5XL, Number of Pockets with Closure 2, Features Aware Lite Tape, Mic Tabs, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.