Vest, Cotton/Polyester, zipper Closure, Orange, Size M
Mfr # JE-70M
Zoro # G5274577
original price: $97.89
20% off
new price: $78.29
/ea
Free Shipping & Returns
Key Features
Color
Orange
Features
Sleeveless
Material
Cotton/Polyester
Closure Type
Zipper
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JE-70M
Zoro #
G5274577
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
38 in to 42 in
Minimum Chest Size
38 in
Size-Body Type
Regular
Maximum Chest Size
42 in
Details
Item
Vest
Color
Orange
Features
Sleeveless
Material
Cotton/Polyester
Closure Type
Zipper
Gender
Unisex
Lining Material
Poly Cotton
Pockets
Yes
Number of Outside Pockets
4
Style
Vest
Standards
ASTM 1897-2008
Number of Inside Pockets
2
Collar Style
Lay-Flat
Insulated for Cold Conditions
No
Includes Removable Liner
No
Cleaning and Care Instructions
Hand Wash, Machine Wash
Series
WELJE70
Front Closure Type
Zipper
Description
Vest, Material Cotton/Polyester, Gender Unisex, Front Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Number of Inside Pockets 2, Number of Outside Pockets 4, Style Vest, Size M, Size-Body Type Regular, Maximum Chest Size 42 in, Standards ASTM 1897-2008, Insulated for Cold Conditions No, Includes Removable Liner No, Minimum Chest Size 38 in, Cleaning and Care Instructions Hand Wash, Machine Wash, Features Sleeveless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.