Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Flame Resistant, Hi-Viz, Lime, 3XL

  • Mfr # 61267

  • Zoro # G7951310


product price: $73.99
/ea

Key Features

Color
Lime
Material
Modacrylic Blend
Standards
ANSI/ISEA 107-2015 Class 2, ASTM F-1506
Features
Flame Resistant Modacrylic/Aramid Blend Mesh; 2" Flame Resistant Oralite Reflective Material, FR Binding and Thread; 2 Interior Waist Pockets; Interior Left Chest Pocket Includes 1 Pen Compartment; Hook/Loop Front Closure
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61267
Zoro #
G7951310
UPC #
720609612670
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Vest,Flame Resistant,Hi-Viz,Lime,3XL
Color
Lime
Material
Modacrylic Blend
Standards
ANSI/ISEA 107-2015 Class 2, ASTM F-1506
Features
Flame Resistant Modacrylic/Aramid Blend Mesh; 2" Flame Resistant Oralite Reflective Material, FR Binding and Thread; 2 Interior Waist Pockets; Interior Left Chest Pocket Includes 1 Pen Compartment; Hook/Loop Front Closure
ANSI Class
Class 2
Closure Type
Hook and Loop

Description

Vest,Flame Resistant,Hi-Viz,Lime,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.