Zoro Homepage

Vest, Flame Resistant, Solid, Lime XL

  • Mfr # 61952

  • Zoro # G5315051


product price: $73.89
/ea

Key Features

Color
Lime
ANSI Class
Class 2
Material
Mesh
Length
16 in
Features
Flame Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61952
Zoro #
G5315051
UPC #
720609619525
Country of Origin
El Salvador

Dimensions

Size
XL
Length
16 in

Details

Item
FR Safety Vest
Color
Lime
ANSI Class
Class 2
Material
Mesh
Features
Flame Resistant
Closure Type
Zipper

Description

Vest, Flame Resistant, Solid, Lime XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.