Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Flame Retardant Treated, Orange, 5XL

  • Mfr # 65023

  • Zoro # G8005910


product price: $9.19
/ea

Key Features

Style
Class 2 Flame Retardant Treated
Color
Hi Viz Orange
Size
5XL
Width
10 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65023
Zoro #
G8005910
UPC #
720609650238
Country of Origin
China

Dimensions

Size
5XL
Width
10 in
Height
1/2 in
Length
16 in

Details

Item
Vest,Flame Retardant Treated,Orange,5XL
Style
Class 2 Flame Retardant Treated
Color
Hi Viz Orange

Description

Vest,Flame Retardant Treated,Orange,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.