Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, FlameResistant, Solid, HiViz, Lime, 3XL

  • Mfr # 63125

  • Zoro # G8005667


product price: $62.35
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Flame Resistant Modacrylic/Aramid Blend Solid
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63125
Zoro #
G8005667
UPC #
720609631251
Country of Origin
China

Dimensions

Size
3XL
Vest Size
3XL
Reflective Stripe Width
2 in

Details

Item
FR Safety Vest
Color
Lime
ANSI Class
2
Material
Flame Resistant Modacrylic/Aramid Blend Solid
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI/ISEA 107 Class 2, ASTM F1506
Features
Flame Resistant Modacrylic Blend Complies with the Req. of ANSI 107 as FR Garment; Hook/Loop Front Closure; 2 Interior Waist Pockets, Interior Left Chest Pocket with Pen Pocket; Oralite Reflective Tape
ATPV Rating
5.5 cal/sq cm
Pockets
4-6
Arc Flash PPE Category
1
Fabric Construction
Solid
Pocket Location
Inside Left Chest, Inside Waist
Total Number of Pockets
4
Number of Inside Pockets
4
Reflective Stripe Color
Silver
Number of Outside Pockets
0
Includes LED Lights
No
Safety Features
Arc-Flash Rated
Reflective Stripe Location
Back, Chest, Waist
Material Construction
Solid Modacrylic/Aramid

Description

Vest,FlameResistant,Solid,HiViz,Lime,3XL, ANSI Class 2, Vest Size 3XL, ATPV Rating 5.5 cal/sq cm, Number of Pockets with Closure 0, Features Aware Lite Tape, Inherently Flame Resistant (IFR), Standards ANSI/ISEA 107, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.