Zoro Homepage

Vest, FlameRetardantTreated, Hi-Viz, Lime, M

  • Mfr # 65010

  • Zoro # G8005971


product price: $10.85
/ea

Key Features

ANSI Class
2
Material
100% Polyester Tricot
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65010
Zoro #
G8005971
UPC #
720609650108
Country of Origin
China

Dimensions

Size
M

Details

Item
Flame Retardant Safety Vest
Color
Lime
ANSI Class
2
Material
100% Polyester Tricot
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107 Class 2
Features
Hook & Loop Front Closure; 4 Pockets : 2 Exterior Waist, 1 Interior Chest, 1 Interior Pen
Number of Inside Pockets
2
Number of Outside Pockets
2
Total Number of Pockets
4
Fabric Construction
Solid

Description

Vest,FlameRetardantTreated,Hi-Viz,Lime,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.