Vest, FlmeRetardantTreated, HiViz, Orange, L
Mfr # 65018
Zoro # G8006035
product price: $10.85
/eaKey Features
ANSI Class
2
Material
100% Polyester Tricot
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65018
Zoro #
G8006035
UPC #
720609650184
Country of Origin
China
Dimensions
Size
L
Details
Item
Flame Retardant Safety Vest
Color
Orange
ANSI Class
2
Material
100% Polyester Tricot
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Hook & Loop Front Closure; 4 Pockets : 2 Exterior Waist, 1 Interior Chest, 1 Interior Pen
Standards
ANSI 107 Class 2
Number of Inside Pockets
2
Number of Outside Pockets
2
Total Number of Pockets
4
Fabric Construction
Solid
Description
Vest,FlmeRetardantTreated,HiViz,Orange,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.