Vest, Hi-Viz, Lime, Contrasting Trim, 2XL
Mfr # 61818
Zoro # G8006951
product price: $15.55
/eaKey Features
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
4
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61818
Zoro #
G8006951
UPC #
720609618184
Country of Origin
China
Dimensions
Size
2XL
Length
59 in
Vest Size
2XL
Reflective Stripe Width
2 in
Details
Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
4
Stripe Color
Silver
Standards
ANSI 107
Features
2" Silver Reflective Tape Backed by Contrasting Trim; 2 Exterior Waist Pockets with Hook & Loop Closure; 2 Exterior Chest Pockets with Hook & Loop Closure; 2 Interior Waist Pockets; Mic Tabs on Both Sides
Pockets
4-6
Number of Outside Pockets
4
Reflective Stripe Location
Back, Chest, Waist
Number of Inside Pockets
2
Includes LED Lights
No
Total Number of Pockets
6
Fabric Construction
Mesh
Reflective Stripe Color
Silver
Material Construction
Mesh Polyester
Pocket Location
Inside Waist, Outside Waist
Description
Vest,Hi-Viz,Lime,Contrasting Trim,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 4, Features Aware Lite Reflective Trim, Mic Tabs, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.