Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Hi-Viz, Lime, Contrasting Trim, 4X

  • Mfr # 61820

  • Zoro # G4327787


product price: $9.25
/ea

Key Features

ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
4
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61820
Zoro #
G4327787
UPC #
720609618207
Country of Origin
China

Dimensions

Size
4XL
Length
16 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
4
Stripe Color
Silver
Standards
ANSI 107
Features
2" Silver Reflective Tape Backed by Contrasting Trim; 2 Exterior Waist Pockets with Hook & Loop Closure; 2 Exterior Chest Pockets with Hook & Loop Closure; 2 Interior Waist Pockets; Mic Tabs on Both Sides
Number of Outside Pockets
4
Fabric Construction
Mesh
Number of Inside Pockets
2
Total Number of Pockets
6

Description

Size 4XLarge. ANSI/ISEA 107 - 2015 Class 2 Safety Vest with contrasting trim. 100% polyester mesh. Zipper front closure. Vest has six pockets: 2 exterior waist pockets with hook & loop closure, 2 exterior chest pockets with hook & loop closure and 2 interior waist pockets. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Mic tabs on both sides of vest. AwareLite reflective tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.