Zoro Homepage

Vest, Hi-Viz, Lime, Surveyor, Polyester, 5XL

  • Mfr # 61837

  • Zoro # G8006111


product price: $12.55
/ea

Key Features

Color
Lime
ANSI Class
2
Material
100% Polyester Tricot with Mesh Top Panels on Front and Back
Back Stripe Pattern
2
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61837
Zoro #
G8006111
UPC #
720609618375
Country of Origin
China

Dimensions

Size
5XL

Details

Item
High Visibility Surveyor Vest
Color
Lime
ANSI Class
2
Material
100% Polyester Tricot with Mesh Top Panels on Front and Back
Back Stripe Pattern
2
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Standards
ANSI 107 Class 2
Features
Surveyor's Vest; Reflective Tape Backed by Contrasting Orange Trim; Right Chest Pocket, 2 Divisions; Left Chest Pocket, 4 Divisions; 2 Exterior Waist Pockets with Hook & Loop Closure; 2 Interior Large Open Waist Pockets
Number of Inside Pockets
2
Number of Outside Pockets
10
Total Number of Pockets
12
Fabric Construction
Solid Front/Mesh Back

Description

Vest,Hi-Viz,Lime,Surveyor,Polyester,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.