Vest, Hi-Viz, Lime, Surveyor, Polyester, XL
Mfr # 61833
Zoro # G8006166
product price: $12.55
/eaKey Features
Color
Lime
ANSI Class
2
Material
100% Polyester Tricot with Mesh Top Panels on Front and Back
Back Stripe Pattern
2
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61833
Zoro #
G8006166
UPC #
720609618337
Country of Origin
China
Dimensions
Size
Xl
Details
Item
High Visibility Surveyor Vest
Color
Lime
ANSI Class
2
Material
100% Polyester Tricot with Mesh Top Panels on Front and Back
Back Stripe Pattern
2
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Standards
ANSI 107 Class 2
Features
Surveyor's Vest; Reflective Tape Backed by Contrasting Orange Trim; Right Chest Pocket, 2 Divisions; Left Chest Pocket, 4 Divisions; 2 Exterior Waist Pockets with Hook & Loop Closure; 2 Interior Large Open Waist Pockets
Number of Inside Pockets
2
Number of Outside Pockets
10
Total Number of Pockets
12
Fabric Construction
Solid Front/Mesh Back
Description
Vest,Hi-Viz,Lime,Surveyor,Polyester,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.