Zoro Homepage

Vest, Hi-Viz, Orange, Class 2, 4XL

  • Mfr # 14523

  • Zoro # G8006288


product price: $13.95
/ea

Key Features

Color
Orange with Silver Trim
ANSI Class
2
Material
100% Polyester Woven Mesh
Features
3M Silver Retroreflective Trim; Color Matched Hook and Loop Closure; 2 Interior Pockets; Left Pocket has Pen Compartment
Standards
ANSI 107 Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14523
Zoro #
G8006288
UPC #
720609145239
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
High Visibility Vest
Color
Orange with Silver Trim
ANSI Class
2
Material
100% Polyester Woven Mesh
Features
3M Silver Retroreflective Trim; Color Matched Hook and Loop Closure; 2 Interior Pockets; Left Pocket has Pen Compartment
Standards
ANSI 107 Class 2
Closure Type
Hook and loop

Description

Vest,Hi-Viz,Orange,Class 2,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.