Zoro Homepage

Vest, Hi-Viz, Orange, Contrasting Trim, 4XL

  • Mfr # 61828

  • Zoro # G8007295


product price: $9.25
/ea

Key Features

ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
4
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61828
Zoro #
G8007295
UPC #
720609618283
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
4
Stripe Color
Silver
Standards
ANSI 107
Features
2" Silver Reflective Tape Backed by Contrasting Trim; 2 Exterior Waist Pockets with Hook & Loop Closure; 2 Exterior Chest Pockets with Hook & Loop Closure; 2 Interior Waist Pockets; Mic Tabs on Both Sides
Number of Inside Pockets
2
Number of Outside Pockets
4
Total Number of Pockets
6
Fabric Construction
Mesh

Description

Vest,Hi-Viz,Orange,Contrasting Trim,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.