Zoro Homepage

Vest, Hi-Viz, Orange, Contrasting Trim, 5XL, Color: Lime

  • Mfr # 14619

  • Zoro # G8006839


product price: $8.49
/ea

Key Features

Color
Lime
Material
100% Polyester Mesh
Features
Hook & Loop Front Closure; Tape Backed by Contrasting Trim; Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment
Standards
ANSI 107 Class 2
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14619
Zoro #
G8006839
UPC #
720609146199
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Vest,Hi-Viz,Orange,Contrasting Trim,5XL
Color
Lime
Material
100% Polyester Mesh
Features
Hook & Loop Front Closure; Tape Backed by Contrasting Trim; Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment
Standards
ANSI 107 Class 2
Closure Type
Hook-and-Loop

Description

Vest,Hi-Viz,Orange,Contrasting Trim,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.