Vest, Hi-Viz, Orange, Contrasting Trim, 5XL, Standards: ANSI 107 Class 2
Mfr # 61829
Zoro # G8007231
product price: $9.25
/eaKey Features
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
4
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61829
Zoro #
G8007231
UPC #
720609618290
Country of Origin
China
Dimensions
Size
5XL
Details
Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
4
Stripe Color
Silver
Features
2" Silver Reflective Tape Backed by Contrasting Trim; 2 Exterior Waist Pockets with Hook & Loop Closure; 2 Exterior Chest Pockets with Hook & Loop Closure; 2 Interior Waist Pockets; Mic Tabs on Both Sides
Standards
ANSI 107
Number of Inside Pockets
2
Number of Outside Pockets
4
Total Number of Pockets
6
Fabric Construction
Mesh
Description
Vest,Hi-Viz,Orange,Contrasting Trim,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.