Zoro Homepage

Vest, Lime/Black Bottom, Mesh, Class 2, 2X

  • Mfr # 62253

  • Zoro # G5315340


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Color
Lime/Black
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62253
Zoro #
G5315340
UPC #
720609622532
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL

Details

Item
Black Bottom Safety Vest
Color
Lime/Black
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Features
Economy Safety Vest; Zipper Front Closure; 1 Exterior Left Chest Pocket with Pen Compartment; 2 Exterior Waist Pockets with Hook & Loop Closure; AwareLite Reflective Trim
Standards
ANSI 107
Pockets
0-3
Fabric Construction
Mesh
Material Construction
Mesh Polyester
Number of Outside Pockets
3
Includes LED Lights
No
Total Number of Pockets
3
Reflective Stripe Color
Silver
Pocket Location
Left Chest, Outside Waist
Reflective Stripe Location
Back, Chest, Waist
Number of Inside Pockets
0

Description

Vest, Lime/Blk Bottom, Mesh, Class 2, 2X, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 2, Features Aware Lite Tape, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.