Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Lime/Black Bottom, Mesh, Class 2, LG

  • Mfr # 62251

  • Zoro # G5315289


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Color
Lime/Black
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62251
Zoro #
G5315289
UPC #
720609622518
Country of Origin
China

Dimensions

Size
L
Vest Size
L

Details

Item
Black Bottom Safety Vest
Color
Lime/Black
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Standards
ANSI 107
Features
Economy Safety Vest; Zipper Front Closure; 1 Exterior Left Chest Pocket with Pen Compartment; 2 Exterior Waist Pockets with Hook & Loop Closure; AwareLite Reflective Trim
Pockets
0-3
Fabric Construction
Mesh
Number of Inside Pockets
0
Reflective Stripe Location
Back, Chest, Waist
Number of Outside Pockets
3
Material Construction
Mesh Polyester
Pocket Location
Left Chest, Outside Waist
Includes LED Lights
No
Total Number of Pockets
3
Reflective Stripe Color
Silver

Description

Vest, Lime/Blk Bottom, Mesh, Class 2, LG, ANSI Class 2, Vest Size L, Number of Pockets with Closure 2, Features Aware Lite Tape, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.