Zoro Homepage

Vest, Tricot, Break-Away, Hi-Viz, Lime, 4XL

  • Mfr # 61395

  • Zoro # G8007216


product price: $13.19
/ea

Key Features

Color
Lime
Material
100% Polyester Tricot
Features
Hook & Loop Front Closure; Fall Protection D-Ring Slot on Back, Slot Located 4" Down From the Neck Line; 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; Exterior Left Chest Double Pocket: Open Pocket and 3 Pen Compartments; Mic Tabs on Both Sides; AwareLite Reflective Trim
Standards
ANSI 107 Class 2
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61395
Zoro #
G8007216
UPC #
720609613950
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
Break Away Vest
Color
Lime
Material
100% Polyester Tricot
Features
Hook & Loop Front Closure; Fall Protection D-Ring Slot on Back, Slot Located 4" Down From the Neck Line; 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; Exterior Left Chest Double Pocket: Open Pocket and 3 Pen Compartments; Mic Tabs on Both Sides; AwareLite Reflective Trim
Standards
ANSI 107 Class 2
Number of Pockets with Closure
2
ANSI Class
Class 2

Description

Vest,Tricot,Break-Away,Hi-Viz,Lime,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.