Vest with Pockets, Economy, Hi-Viz, Lime, XL
Mfr # 61631
Zoro # G8006489
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61631
Zoro #
G8006489
UPC #
720609616319
Country of Origin
China
Dimensions
Size
XL
Length
55 in
Vest Size
XL
Maximum Chest Size
27 in
Details
Item
Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment
Pockets
0-3
Material Construction
Mesh Polyester
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest, Waist
Total Number of Pockets
3
Number of Outside Pockets
3
Includes LED Lights
No
Pocket Location
Left Chest, Left Waist, Right Waist
Fabric Construction
Mesh
Number of Inside Pockets
0
Description
Vest with Pockets,Economy,Hi-Viz,Lime,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.