Zoro Homepage

Vest with Pockets, Economy, HiViz, Orange, L

  • Mfr # 61639

  • Zoro # G8006507


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61639
Zoro #
G8006507
UPC #
720609616395
Country of Origin
China

Dimensions

Size
L
Vest Size
L
Length
51 in
Maximum Chest Size
27 in

Details

Item
Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment
Standards
ANSI 107
Pockets
0-3
Material Construction
Mesh Polyester
Reflective Stripe Color
Silver
Number of Inside Pockets
0
Fabric Construction
Mesh
Includes LED Lights
No
Pocket Location
Left Chest, Left Waist, Right Waist
Total Number of Pockets
3
Reflective Stripe Location
Back, Chest, Waist
Number of Outside Pockets
3

Description

Vest with Pockets,Economy,HiViz,Orange,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.