Visor Flash Arc- Shield with Chin Guard, Green Visor, Polycarbonate
Mfr # VisorF14
Zoro # G700422857
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Visor Color
Green
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
Visor Thickness
2.3 mm
Dielectric Protection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VisorF14
Zoro #
G700422857
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Visor Thickness
2.3 mm
Details
Item
Visor Flash Arc- Shield with Chin Guard
Visor Color
Green
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
Dielectric Protection
Yes
Standards
ANSI Z87.1-2010, ASTM-F-2178-12, EN166:2001, EN170:2002, GS-ET 29:2011-05
Features
Impact Resistant, Radiant Heat Resistant
ATPV Rating
14 cal/sq cm
Lens/Visor Features
UV Protection
Description
Visor Flash Arc- Shield with Chin Guard, Dielectric Protection Yes, Features Impact Resistant, Radiant Heat Resistant, Standards ANSI Z87.1-2010, ASTM-F-2178-12, EN166:2001, EN170:2002, GS-ET 29:2011-05, Visor Color Green, Visor Material Polycarbonate, Visor Thickness 2.3 mm, Visor Coating Anti-Fog, Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.