Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hi-Vis Softshell Jacket, Polyester Bonded with Fleece, M

  • Mfr # 62197

  • Zoro # G7952625


product price: $65.15
/ea

Key Features

Material
Polyester Bonded with Fleece
Size
M
Color
High Visibility Lime with Black Bottom
Number of Pockets
2
Lining Material
brushed fleece interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62197
Zoro #
G7952625
UPC #
720609621979
Country of Origin
China

Dimensions

Size
M
Length
21.5 In

Details

Item
Women's Hi-Vis Softshell Jacket
Material
Polyester Bonded with Fleece
Color
High Visibility Lime with Black Bottom
Number of Pockets
2
Lining Material
brushed fleece interior
Insulated for Cold Conditions
Yes
Standards
ANSI 107 Class 2
Features
2 Exterior Pockets with Waterproof Zipper; Full Length Storm Inner Flap; Adjustable Sweep (Drawstring) and Sleeve Cuffs
Waterproof
Yes
Gender
Women's
Fabric Weight
1.4
Water-Resistant
Yes

Description

Womens Jacket,Soft Shell,Hi-Viz,Lime,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.