Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xenon, Safety Glasses, Uncoated, Blue Mirror Lens, Black Frame, Frameless

  • Mfr # SG-14M

  • Zoro # G4950181


product price: $5.75
/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-14M
Zoro #
G4950181
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Xenon
Standards
ANSI Z87.1-2010 (Z87+), CE EN-166
UV Protection
99.9% UV Protection
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
Photochromatic Lens
No
Includes No Lens Coatings
Yes
Arm Tip Type
Non-Adjustable
Includes Polarized Lens Coating
No
Arm Color
Black/Red

Description

Safety Glasses, Series Xenon(TM), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black with Red Accents, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010 (Z87+), CE EN-166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.