Zoro Homepage

XL 5 Point Break-Away Safety Vest

  • Mfr # 61241

  • Zoro # G8008631


product price: $12.29
/ea

Key Features

Color
Lime
Material
100% Polyester Mesh
Features
5 Point Break-Away Vest; Hook & Loop Front Closure; 2 Interior Waist Pockets with Hook & Loop Closure
Standards
ANSI 107 Class 3
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61241
Zoro #
G8008631
UPC #
720609612410
Country of Origin
China

Dimensions

Size
Xl

Details

Item
Safety Vest,5 Point Break-Away,ANSI,XL
Color
Lime
Material
100% Polyester Mesh
Features
5 Point Break-Away Vest; Hook & Loop Front Closure; 2 Interior Waist Pockets with Hook & Loop Closure
Standards
ANSI 107 Class 3
ANSI Class
Class 3
Number of Pockets with Closure
2

Description

Safety Vest,5 Point Break-Away,ANSI,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.